Offices To Go™ Half End Panel, 12"W x 1"D x 28"H, Artisan Gray
Write a Review
|
Questions & Answers (0)
Product Description
Offices To Go™ Half End Panel, 12"W x 1"D x 28"H, Artisan Gray
Offices to Go Superior Laminate Half End Panel, 12"W x 1"D x 28"H, Artisan Gray. Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.
View the Offices To Go™ collection here.
Offices to Go Superior Laminate Half End Panel, 12"W x 1"D x 28"H, Artisan Gray. Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.
View the Offices To Go™ collection here.
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 1 in |
| Height | 28 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Accessory Type | Half End Panel |
| Description | Half End Panel |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | SL12G-AGL |
| Collection | Offices To Go |
| Shape | Rectangle |
| Brand | Global Furniture Group |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Greenguard Certified |