Interion by Global Industrial
Model # :WBB3249622
Interion® Executive Office Replacement Lock
Write a Review
|
Questions & Answers (0)
Product Description
This lock is an original factory replacement part that is compatible with the Interion® Executive Office Collection Pedestals.
PRICE
$32.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1-1/4 in |
| Height | 2-1/2 in |
Product Details
| Assembly Required | No |
| Type | Replacement Lock |
| Package Quantity | 1 |
| Manufacturers Part Number | B3249622 |
| Collection | Executive Office |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | Lifetime Limited |