Interion by Global Industrial
Model # :WBB3249621
Interion® Executive Office Replacement Lock Core Kit with 2 Keys
Write a Review
|
Questions & Answers (0)
Product Description
Including a lock and two keys, this kit is an original factory replacement part that is compatible with the Interion® Executive Office Collection Pedestals.
PRICE
$41.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 1 in |
| Height | 1 in |
Product Details
| Assembly Required | No |
| Type | Replacement Lock Core Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | B3249621 |
| Accessory Type | Lock Core Kit |
| Collection | Executive Office |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | Lifetime Limited |