Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Wall Mounted Hutch, 71"W x 15"D x 16"H, Aged Oak

Product Description
✓ Wall-mounted design frees up valuable desk space
✓ Large concealed storage space for keeping books & materials organized
✓ Soft-close hinges prevent slamming for quieter operation

The 71"W x 15"D Interion® Executive Office Collection Wall-Mounted Hutch is an ideal addition to any corporate or home office. Featuring an easy-to-maintain laminate surface with durable 3 mm PVC edge banding, this enclosed hutch is your solution to keeping office supplies organized and close at hand. It mounts directly to walls with the included hardware, freeing up valuable desk space, and is equipped with soft-close hinges that reduce noise and prevent doors from slamming.

  • Creates vertical storage above an existing piece of furniture
  • Aged oak finish with durable 3 mm PVC edge banding
  • Easy to install with the included mounting hardware
  • Can be paired with coordinating desks from the Interion® Executive Office Collection
  • PRICE
    $289.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width71 in
    Depth15 in
    Height16 in

    Product Details

    Assembly RequiredYes
    TypeWall Mount Hutch
    ColorAged Oak
    Number of Shelves1
    MaterialLaminate
    Number of Compartments3
    Manufacturers Part NumberB3249513
    CollectionExecutive Office
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited