Lorell® Hutch with Doors - 66.1" x 14.8" x 36" - Walnut - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® Walnut Laminate Office Suite Desking, 66.1" x 14.8" x 36" Hutch
Hutch with four doors is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction. Easily set hutch directly on 66" desks and credenzas with no connections. Walnut laminate hutch features two separate storage areas that can be concealed with the doors. Use the 60mm grommet hole in the middle of the back for easy cord routing. A 32mm gap at the bottom of the back panels offers another opportunity for cord management. Design also includes 3mm PVC edges.
View the Essentials collection here.
Hutch with four doors is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction. Easily set hutch directly on 66" desks and credenzas with no connections. Walnut laminate hutch features two separate storage areas that can be concealed with the doors. Use the 60mm grommet hole in the middle of the back for easy cord routing. A 32mm gap at the bottom of the back panels offers another opportunity for cord management. Design also includes 3mm PVC edges.
View the Essentials collection here.
PRICE
$395.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 14-4/5 in |
| Height | 36 in |
| Weight | 137-4/5 lbs |
Product Details
| Type | Hutch |
| Frame Color Family | Walnut |
| Color | Walnut |
| Top Color Family | Walnut |
| Description | Walnut Laminate Hutch |
| Frame Material | Laminate |
| Manufacturers Part Number | 69977 |
| Collection | Essentials |
| Wire Management | Yes |
| Top Material | Laminate |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |