Boss® Executive Desk Shell, 71"W x 36"D x 29-1/2"H, Driftwood
Write a Review
|
Questions & Answers (0)
Product Description
Boss Office Products® N101-DW 36 x 71 inch Desk Shell in light, neutral Driftwood featuring Beige tones is the foundation of the laminate grouping, and can be used either as a free standing desk or as the main component of a work station. This executive size shell is constructed of thermal fused melamine with 3mm PVC edge banding, which offer excellent durability and scratch resistance. It comes with a 1 inch thick table top that provides a sturdy surface that will require little maintenance. It is also equipped with leveling glides that offer exceptional balance on different floor surfaces. The cam lock construction makes for easy assembly, and provides secure fastening without affecting the outward appearance of the desk. The full length modesty panel offers full coverage and privacy. The 3 inch round grommets on all work surfaces make for easy cable and wire management, and are compatible with the Boss® power grommets (sold separately).
PRICE
$265.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 36 in |
| Height | 29-1/2 in |
| Weight Capacity | 250 lbs |
Product Details
| Assembly Required | Yes |
| Type | Office Desk Shell |
| Frame Color Family | Driftwood |
| Top Color Family | Driftwood |
| Description | Executive Desk Shell |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | N101-DW |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CARB Compliant |