Boss Desk Shell 48"W x 24"D, Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Boss Desk Shell 48"W x 24"D, Mocha
The 48 x 24 inch desk shell is perfect for areas where basic work surface is the need. Used as a student desk or salesman's workstation this high pressure laminate unit provides the basic necessity in the workplace. The Mocha laminate is durable yet stylish as well.
The 48 x 24 inch desk shell is perfect for areas where basic work surface is the need. Used as a student desk or salesman's workstation this high pressure laminate unit provides the basic necessity in the workplace. The Mocha laminate is durable yet stylish as well.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk Shell |
| Frame Color Family | Mocha |
| Top Color Family | Mocha |
| Capacity | 1 Person |
| Description | Desk Shell |
| Manufacturers Part Number | N104-MOC |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |