Executive Med-Duty Tricycle 275Lb Cap. 1Speed Coaster Brake w/Rear Basket E.Blue
Write a Review
|
Questions & Answers (0)
Product Description
EXECUTIVE MEDIUM DUTY TRICYCLES
Executive Tricycle 1-Speed with Rear Basket
Executive medium duty tricycles provide a quick & easy way to transport light cargo around large facilities & warehouses. Three-wheel design for stability and hand brakes for sure stopping. Made using a durable steel frame. Handles include comfort grips. Cushioned 13"W seat is spring reinforced and height adjustable to accommodate personnel of varying heights. Tricycles have a 275 lb. capacity. Features a 3/4" axle, 24" diameter puncture resistant black-wall tires, front fenders, front-caliper brakes and coaster brakes. Executive Tricycles include a rear wire basket for storage that makes moving items a breeze. Rear basket measures 21"L x 15"W x 9"H. Easy assembly.
Executive Tricycle 1-Speed with Rear Basket
Executive medium duty tricycles provide a quick & easy way to transport light cargo around large facilities & warehouses. Three-wheel design for stability and hand brakes for sure stopping. Made using a durable steel frame. Handles include comfort grips. Cushioned 13"W seat is spring reinforced and height adjustable to accommodate personnel of varying heights. Tricycles have a 275 lb. capacity. Features a 3/4" axle, 24" diameter puncture resistant black-wall tires, front fenders, front-caliper brakes and coaster brakes. Executive Tricycles include a rear wire basket for storage that makes moving items a breeze. Rear basket measures 21"L x 15"W x 9"H. Easy assembly.
PRICE
$879.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64 in |
| Width | 29-1/2 in |
| Height | 18 in |
| Weight Capacity | 275 lbs |
| Weight | 69 lbs |
| Wheel Size | 24" in |
Product Details
| Assembly Required | Yes |
| Brake Type | Front Caliper Brake / Coaster Brake |
| Color | Electric Blue |
| Option | Rear Basket |
| Style | Executive |
| Material | Steel |
| Brand | Worksman |
| Speed | Single Speed rpm |