Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Conference Table, Slab Base, 144"L x 48"W x 30"H, Aged Oak

Product Description
✓ Slab base provides structural stability and built-in wire concealment
✓ Thermally fused laminate surface resists wear, scratches, stains, and moisture
✓ Aged oak finish complements modern and traditional office environments

The Interion® Executive Office Collection 12' Rectangular Conference Table is designed to bring teams together for productive meetings, brainstorming sessions, and collaborative discussions. It features a sturdy slab base for stability, integrated grommets for cable management or optional power module, and a thermally fused laminate surface that resists daily wear and tear. Ideal for conference rooms and large meeting spaces, this aged oak table is spacious enough to comfortably seat up to 12 people.

  • Ideal for conference rooms, boardrooms, and meeting spaces
  • Integrated grommets for cable management or optional power module (sold separately)
  • PRICE
    $1,259.00

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length144 in
    Width48 in
    Height30 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyAged Oak
    ColorAged Oak
    Top Color FamilyAged Oak
    Frame MaterialLaminated MDF
    Leg TypeSlab Base
    Manufacturers Part NumberB3773682
    CollectionOffice Collection
    Wire ManagementYes
    ShapeRectangle
    Top MaterialThermally Fused Laminate
    BrandInterion by Global Industrial

    Warranty

    Warranty1 yr