CanDo® Exercise Band Loop, 30" Long, 5 Color Set, 10 Sets
Write a Review
|
Questions & Answers (0)
Product Description
30"L loop is equivalent to 60" of flat band cut and tied in a knot. Loop is 3" wide. Convenient pre-formed loop is made of high quality latex exercise band. Loops arrive ready-to-use, you do not have to cut and tie it before performing exercises! 30"L loop is specially sized for full body exercises. 5 Piece Set, 30" - 1 Each: Yellow, Red, Green, Blue, Black. 10 Sets.
PRICE
$349.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 3 in |
| Height | 1/2 in |
| Weight | 8 lbs |
Product Details
| Color | Assorted |
| Latex Free | No |
| Material | Natural Rubber |
| Package Quantity | 10 Sets |
| Description | Exercise Band Loop |
| Manufacturers Part Number | 10-5299-10 |
| Challenge Level | Set |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |