CanDo® Accordion-Fold Exercise Mat, 1-3/8" PU Foam with Cover, 5' x 10', Rainbow Colors
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® accordion fold mats are durable enough for the school, gym and clinic setting. The accordion fold mats fold every 2 feet to minimize storage space when not in use. Hook and loop ends allow mats to safely connect to other mat to "expand" and form a larger mat surface. The 1-3/8" thick polyethylene (PE) foam mats are covered with 18 oz. tough fire-retardant phthalate-free PVC coated vinyl; cover is sewn around foam. The vinyl coated nylon cover is strong, mildew resistant, anti-bacterial and wipes clean with a damp cloth. The mat is made with square side walls and is reinforced at all stress points for added durability. 1-3/8" thick polyethylene (PE) foam has a hard feel and is used for more strenuous exercises. Rainbow Colors: Green, Yellow, Red and Royal Blue. 1-3/8" PE Foam with Cover - 5' x 10' - Rainbow Colors.
PRICE
$869.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 60 in |
| Height | 1-3/8 in |
| Weight | 46 lbs |
Product Details
| Type | Exercise Mats |
| Material | PU Foam |
| Package Quantity | 1 |
| Description | Accordion-Fold Exercise Mat |
| Color | Rainbow Colors |
| Manufacturers Part Number | 38-0083 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |