Deluxe Floor Mounted Parallel Bars, Height Adjustable, 7' L
Write a Review
|
Questions & Answers (0)
Product Description
Single Operator Adjustable Parallel Bars are Floor Mounted. One person can change these bars faster than any other manually adjusted bars. A practical alternative to motorized bars. Every height adjustment necessary can be made from a single location. Durable, safe and very simple to use with height and width permanently stamped on frame. Single plunger/lock. Handrail size 1-1/2". Height adjusts from 31" to 41"H. 22-1/2"W between handrails.
PRICE
$3,985.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 22-1/2 in |
| Height | 31 - 41 in |
| Weight Capacity | 350 lbs |
| Weight | 205 lbs |
Product Details
| Type | Parallel Bars |
| Color | Silver |
| Material | Steel |
| Package Quantity | 1 |
| Description | Deluxe Floor Mounted Parallel Bars |
| Manufacturers Part Number | 15-4150 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |