Val-u-Putty Exercise Putty, Lime, Medium, 2 Ounce
Write a Review
|
Questions & Answers (0)
Product Description
Val-u-Putty has the same great feel as the traditional CanDo® Theraputty® hand exercise material. Available in 6 resistance levels. Val-u-Putty is available in Berry colors. Each color-coded putty has a different consistency ranging from XX-Light for strengthening the weakest grasp to X-Heavy for developing a stronger grip. The putty material is gluten, casein and latex free. Lime, Medium - 2 oz.
PRICE
$3.86
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 1-1/2 in |
| Weight | 0.3 lbs |
| Size | 2 oz. |
Product Details
| Type | Exercise Putty |
| Color | Lime |
| Package Quantity | 1 |
| Description | Val-u-Putty Exercise Putty |
| Manufacturers Part Number | 10-3903 |
| Challenge Level | Medium |
| Brand | Val-u-Putty |
Warranty
| Warranty | 1 yr |