TheraPutty® Sparkle Exercise Putty, Red, Light, 2 Ounce
Write a Review
|
Questions & Answers (0)
Product Description
Exercise putty is used for hand therapy and to strength hand grasp. Glitter formula makes hand therapy become visually stimulating. 2 oz. - Red - Soft.
PRICE
$7.40
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 1-1/2 in |
| Weight | 0.3 lbs |
| Size | 2 oz. |
Product Details
| Type | Exercise Putty |
| Color | Red |
| Package Quantity | 1 |
| Description | TheraPutty® Sparkle Exercise Putty |
| Manufacturers Part Number | 10-2765 |
| Challenge Level | Soft |
| Brand | TheraPutty |
Warranty
| Warranty | 1 yr |