CanDo® Theraputty® hand exercise material is the standard in resistive hand exercise material. Each color-coded putty has a different consistency ranging from XX-Soft for strengthening the weakest grasp to Extra-Firm for developing a stronger grip. Available in convenient easy-to-open plastic containers (2, 3, 4 and 6 ounce) for individual patients to use at home and a choice of larger containers (1 and 5 pound) for the hospital or clinic. CanDo® Theraputty® material is gluten, latex and casein free. 2 oz. - 6-piece set, Tan-Black.
TheraPutty® Exercise Putty Set (6 Pieces), 2 Ounce (Tan, Yellow, Red, Green, Blue, Black)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 1-1/2 in |
| Weight | 2 lbs |
| Size | 2 oz. |
Product Details
| Type | Exercise Putty |
| Color | Assorted |
| Package Quantity | 1 Set |
| Description | TheraPutty® Standard Exercise Putty |
| Manufacturers Part Number | 10-1480 |
| Challenge Level | Assorted |
| Brand | TheraPutty |
Warranty
| Warranty | 1 yr |