CanDo® Theraputty® hand exercise material is the standard in resistive hand exercise material. Each color-coded putty has a different consistency ranging from XX-Soft for strengthening the weakest grasp to Extra-Firm for developing a stronger grip. Available in convenient easy-to-open plastic containers (2, 3, 4 and 6 ounce) for individual patients to use at home and a choice of larger containers (1 and 5 pound) for the hospital or clinic. CanDo® Theraputty® material is gluten, latex and casein free. 1 lb. - Black - X-Firm.
TheraPutty® Standard Exercise Putty, Black, X-Firm, 1 Pound
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 4-1/2 in |
| Height | 2-1/2 in |
| Weight | 2 lbs |
| Size | 1 lb. |
Product Details
| Type | Exercise Putty |
| Color | Black |
| Package Quantity | 1 |
| Description | TheraPutty® Standard Exercise Putty |
| Manufacturers Part Number | 10-1470 |
| Challenge Level | X-Firm |
| Brand | TheraPutty |
Warranty
| Warranty | 1 yr |