Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TheraPutty

Model # :WBB2176981

MPN #: 10-1483

TheraPutty® Exercise Putty Set (6 Pieces), 6 Ounce (Tan, Yellow, Red, Green, Blue, Black)

Product Description
CanDo® Theraputty® hand exercise material is the standard in resistive hand exercise material. Each color-coded putty has a different consistency ranging from XX-Soft for strengthening the weakest grasp to Extra-Firm for developing a stronger grip. Available in convenient easy-to-open plastic containers (2, 3, 4 and 6 ounce) for individual patients to use at home and a choice of larger containers (1 and 5 pound) for the hospital or clinic. CanDo® Theraputty® material is gluten, latex and casein free. 6 oz. - 6-piece set, Tan-Black.

PRICE
$63.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width4-1/2 in
Height1-1/2 in
Weight4 lbs
Size6 oz.

Product Details

TypeExercise Putty
ColorAssorted
Package Quantity1 Set
DescriptionTheraPutty® Standard Exercise Putty
Manufacturers Part Number10-1483
Challenge LevelAssorted
BrandTheraPutty

Warranty

Warranty1 yr