Puttycise® TheraPutty® Set, 5 Tools, 4 x 5 lb. Putties, Hard (Red, Green, Blue, Black)
Write a Review
|
Questions & Answers (0)
Product Description
There's a new twist in hand therapy. Puttycise® is great for use with Theraputty® to increase function and versatility. 5 piece tool set includes the cap turn, key turn, knob turn, L-bar, and peg turn. Each tool helps simulate various functions to help with everyday life. Kit includes carry bag and Theraputty® exercise material as specified in product title. 5-tool set with 4 x 5 lb. putties, Difficult (Red-Black), with bag.
PRICE
$369.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 17 in |
| Height | 7 in |
| Weight | 25 lbs |
| Size | 5 lb. |
Product Details
| Type | Exercise Putty |
| Color | Red, Green, Blue, Black |
| Package Quantity | 1 Set |
| Description | Puttycise® Exercise Putty Tool Set |
| Manufacturers Part Number | 10-2838 |
| Challenge Level | Hard |
| Brand | TheraPutty |
Warranty
| Warranty | 1 yr |