Thera-Band Exercise Station Accessory, 12" Blue Tubing with Connectors, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Thera-Band® exercise station accessory consists of specified tubing with connector. 12" Blue - Heavy - Tubing with Connectors.
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.3 lbs |
Product Details
| Package Quantity | 1 Pair |
| Description | Thera-Band® Exercise Station - Tubing with Connectors |
| Color | Blue |
| Manufacturers Part Number | 10-1586 |
| Challenge Level | Heavy |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |