Lightweight, compact and portable, the tubing exerciser helps perform strengthening and conditioning workouts on-the-go, even in your hotel room! Continuous tubing loop has two padded ankle/wrist cuffs. The exerciser is preassembled and has a circumference of 35". CanDo® is licensed to use the Thera-Band® color sequence so resistance level is easily identified. The tubing with cuff exerciser is available in 7 levels of resistance for progressive exercise and 3 lengths to accommodate different needs. Levels range in order of strength from least to greatest resistance: Tan, Yellow, Red, Green, Blue, Black, Silver. Length represents length of tubing from end to end when unit is laid flat and is taut. CanDo® low powder exercise tubing is made of natural rubber latex, which may cause allergic reactions. 35" - Blue - Heavy.
CanDo® Tubing with Cuff Exerciser, 35" Circumference, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 6 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Color | Blue |
| Material | Natural Rubber |
| Latex Free | No |
| Package Quantity | 1 |
| Description | Tubing with Cuff Exerciser |
| Manufacturers Part Number | 10-5764 |
| Challenge Level | Heavy |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |