Thera-Band Exercise Station Accessory, Assist Strap with D-Ring, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Thera-Band® exercise station accessory assist strap with D-ring. Assist strap with D-ring, 1 Pair.
PRICE
$6.20
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2 in |
| Height | 1 in |
| Weight | 0.5 lbs |
Product Details
| Package Quantity | 1 Pair |
| Description | Thera-Band® Exercise Station - Assist Strap with D-Ring |
| Color | Black |
| Manufacturers Part Number | 10-1590 |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |