Thera-Band Latex Exercise Tubing, 25' Roll/Box, 5 Color Set
Write a Review
|
Questions & Answers (0)
Product Description
Thera-Band® tubing is made of natural rubber. Thera-Band® exercise band can be used independently or as part of a progressive exercise program. Band is 5" wide. 25' roll - set of 5 -Yellow through Black)
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 1 in |
| Weight | 6 lbs |
| Size | 25 ft |
Product Details
| Color | Assorted |
| Style | Dispenser Box |
| Latex Free | No |
| Material | Natural Rubber |
| Description | Thera-Band® Latex Exercise Tubing |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 10-1068 |
| Challenge Level | Set |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |