Stretch Bands & Tubing
Latex Free
Brand
Length
Material
Width
Height
Type
Size
Color
Price
Related Products
"Comfort Stretch" Design Increases Patient ROM Improving range of motion and flexibility is often one of the first goals in rehabilitation treatment. A pre-stretch contraction helps patients and clients improve their flexibility; and practitioners now have an innovative tool for the job with the Thera-Band® Stretch Strap. The Stretch Strap's elastic design enables a highly effective contract-relax stretch, while the product's slight give supports a more comfortable static stretch. This functional dual purpose negates the need for static-only stretching straps. The Stretch Strap's ...
Covered Resistance Tubes add durability and peace of mind to a fitness favorite. The stretchy black nylon sleeve protects the tubing from nicks, cuts, overstretching. The plastic handles feature a foam grip for stability and comfort. Six color coded resistances, clearly listed on the nylon handle straps. Interior tube is 48" long, like the Versa Tube. Sold individually. Racks available. Features: 6 color coded resistances – Extra Light through Ultra Heavy Plastic handle with foam Resistance is clearly visible on the nylon handle strap Tubing is covered by a thick, nylon sleeve to protect ...
Covered Resistance Tubes add durability and peace of mind to a fitness favorite. The stretchy black nylon sleeve protects the tubing from nicks, cuts, overstretching. The plastic handles feature a foam grip for stability and comfort. Six color coded resistances, clearly listed on the nylon handle straps. Interior tube is 48" long, like the Versa Tube. Sold individually. Racks available. Features: 6 color coded resistances – Extra Light through Ultra Heavy Plastic handle with foam Resistance is clearly visible on the nylon handle strap Tubing is covered by a thick, nylon sleeve to protect ...
Durable latex material with varying levels of flexibility and stretch. The six and fifty yard rolls come in a dispenser box and have marks on every foot to simplify cutting the right length. Single bands are precut in four foot lengths. A resistance band can be used in as a standalone workout or as an addition to various workout programs. Lower resistance bands are great for rehabilitation. Attachment handles are sold separately. If you or your clients are sensitive to allergies, please note that this PRODUCT DOES CONTAIN LATEX. Features: Available in rolls or singles. Band Width: 6" ...
The figure-8 design provides increased resistance when performing 1- and 2-arm exercises. A double-lock system ensures the high-quality tubing doesn't come apart, and the durable, soft PVC handles allow for a comfortable, secure grip. Kits available. Contains Latex. Features: Durable, soft PVC handles won't deteriorate like foam 13-1/2" L Available in 5 different resistance levels Provides increased resistance when performing 1- and 2-arm exercises Double-lock system ensures tubing doesn't come apart Is adaptable to all fitness levels from beginner to expert Contains Latex Extra Light - ...