Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB3133507

MPN #: 84480

Power Systems Covered Tube, Extra Light Resistance, 48"L, Orange

Product Description
Covered Resistance Tubes add durability and peace of mind to a fitness favorite. The stretchy black nylon sleeve protects the tubing from nicks, cuts, overstretching. The plastic handles feature a foam grip for stability and comfort. Six color coded resistances, clearly listed on the nylon handle straps. Interior tube is 48" long, like the Versa Tube. Sold individually. Racks available.

Features:
  • 6 color coded resistances – Extra Light through Ultra Heavy
  • Plastic handle with foam
  • Resistance is clearly visible on the nylon handle strap
  • Tubing is covered by a thick, nylon sleeve to protect it from nicks, cuts and overstretching
  • Tube is 48"
  • Extra Light - Orange - 4 - 15 lbs.
  • Light - Lime Green - 7 - 27 lbs.
  • Medium - Red - 9 - 34 lbs.
  • Heavy - Light Blue - 12 - 45 lbs.
  • Extra Heavy - Purple - 18 - 71 lbs.
  • Ultra Heavy - Gray - 22 - 85 lbs.


PRICE
$20.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width5 in
Height1 in
Weight1 lbs
Size4 ft

Product Details

TypeCovered Tube
ColorOrange
Latex FreeNo
MaterialNylon
DescriptionPower Systems Covered Tube
Package Quantity1
Manufacturers Part Number84480
Challenge LevelX-Light
BrandPower Systems

Warranty

Warranty6 mo