CanDo® Digi-Extend n' Squeeze® Exerciser, 5-Piece Set, Medium
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® Digi-Extend n' Squeeze® Hand Exerciser combines best features of Digi-Extend® and Digi-Squeeze®. It helps to develop isolated finger strength, flexibility and coordination. Provides complete reciprocal exercise program (flexion and extension). Ergonomic ball-shape positions fingers and hand for ideal pressure distribution. Each exercise comes with exercise pamphlet. CanDo® Digi-Extend n' Squeeze® available in 3 sizes. Each size available in 5 color-coded resistance levels for flexion. Each unit is packaged standard with latex free extension bands covering 4 color-coded levels from the lightest to heaviest extension requirements. Medium 5 Piece Set - Yellow, Red, Green, Blue & Black.
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 3-1/4 in |
| Height | 3-1/4 in |
| Weight | 2 lbs |
| Size | Medium |
Product Details
| Type | Hand Extension |
| Color | Assorted |
| Package Quantity | 1 Set |
| Description | Digi-Extend n' Squeeze Hand Exerciser (Medium) |
| Manufacturers Part Number | 10-2285 |
| Challenge Level | Assorted |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |