CanDo® Digi-Extend® Hand Exerciser Set, 4 Exercises with 64 Bands and Metal Rack
Write a Review
|
Questions & Answers (0)
Product Description
The Digi-Extend® is a unique therapy device that can isolate the extension of all five fingers and each of the individual finger joints. The product strengthens the intrinsic and extrinsic muscle groups to maximize extensor tendon gliding, joint motion, coordination, and muscle function in the hand and forearm. The Digi-Extend® focuses on the extensor mechanism of one or all fingers as it targets the area of the hand that needs rehabilitation. Patients can easily change the resistance levels and vary their hand positions for specific exercises to help maximize the exercise goals and prevent injury. The Digi-Extend® can also be used for finger adduction, abduction, blocking, and flexion exercises. The Digi-Extend® is a professional step-up from the simple devices presently available on the market for extensor strengthening and conditioning. It is compact in design, high-tech, easy, and comfortable to use as well as effective in helping patients reach their therapy goals. Four color-coded band resistance levels allow each muscle or joint to work at a comfortable level and build as increased strength is achieved. Includes 64 Bands, 16 Each: Tan, Yellow, Red & Green.
PRICE
$115.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 12 in |
| Height | 12 in |
| Weight | 3 lbs |
Product Details
| Type | Hand Extension |
| Package Quantity | 1 Set |
| Description | Digi-Extend Hand Exerciser |
| Color | Assorted |
| Manufacturers Part Number | 10-0757 |
| Challenge Level | Assorted |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |