x

Take 15% off your entire order!

Offer applied at checkout

+

TCPI 22745 Exit Sign Green Led Universal Battery Backup White Housing

TCPI 22745 Exit Sign Green Led Universal Battery Backup White Housing

Item #: WB238461

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EMERGENCY LIGHTING AND EXIT SIGNS
Compact Exit Sign LED Battery Back-Up - Green
Ideal for use in offices, schools and warehouses. Provides 90 minutes of battery back-up lighting during power failure. Impact resistant, injection molded white thermoplastic ABS housing is flame retardant and resists dirt, dust and moisture. Universal mounting plate for easy installation. Includes a maintenance free Ni-Cd battery with LED indicator, push test switch and 120/277 dual voltage input. Meets NFPA 101, NEC and OSHA requirements; UL 924 listed. Listed for use in damp locations. Exit Sign features 6"H polycarbonate EXIT" sign in Green. Exit sign uses replaceable directional chevron inserts on sides. Exit sign uses an LED lamp with an average life of up to 25 years. ETL listed for damp locations. 5 Year Limited Warranty. Replacement battery is Global model number B245838.

  • ASSEMBLY Assembled
  • BRAND TCP
  • LIGHT COLOR Green
  • MANUFACTURERS PART NUMBER 22745
  • MODEL 238461
  • WATTS 2.4
  • TYPE AC w/ Battery Backup
  • Base Model Number 238461
  • VOLTAGE 120 / 277 VAC Operation
  • DEPTH INCHES 1.7
  • WEIGHT LBS 5
  • CONSTRUCTION Impact, Thermoplastic Housing
  • HEIGHT INCHES 7.25
  • COLOR FINISH White
  • WIDTH INCHES 11.19
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 08, 2011

    accurate
    Your review:
    This product works well. It was easy to install. We will be placing an order for the following 10-15 signs when our new budget goes into affect.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TCPI 22745 Exit Sign Green Led Universal Battery Backup White Housing

TCPI 22745 Exit Sign Green Led Universal Battery Backup White Housing

Item #: WB238461

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TCPI 22745 Exit Sign Green Led Universal Battery Backup White Housing
    TCPI 22745 Exit Sign Green Led Universal Battery Backup White Housing
    TCPI 22745 Exit Sign Green Led Universal Battery Backup White Housing
    TCPI 22745 Exit Sign Green Led Universal Battery Backup White Housing
    TCPI 22745 Exit Sign Green Led Universal Battery Backup White Housing
    TCPI 22745 Exit Sign Green Led Universal Battery Backup White Housing
    TCPI 22745 Exit Sign Green Led Universal Battery Backup White Housing
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant