Great For:
- Machinists
- Flooring
- Hand & Power Tool Use
- Construction
- Installations
Weights & Dimensions
| Size | XL |
Product Details
| Abrasion Level | A3 |
| Type | Impact Gloves |
| Color | Black |
| Application | Machinists, Flooring, Hand & Power Tool Use, Construction, Installations |
| Series | EXO2-MIGR |
| Cuff Style | Hook & Loop |
| Palm Material | Synthetic Leather |
| Closure Type | Hook & Loop |
| Finger Style | Full Finger |
| Material | Spandex, Synthetic Leather Palm |
| Package Quantity | 1 Pair |
| Gender | Men's |
| Manufacturers Part Number | EXO2-MIGR-05-XL |
| Lining Material | Unlined |
| Waterproof | No |
| Coating Material | Uncoated |
| Cut Level | A0 |
| Brand | Ironclad |
Compliance & Certifications
| EN 388 | 2838 |
| Certifications | EN 388: 2838 |