Ideal Warehouse Forklift Propane Cylinder Handling Gloves - 70-1030 Retracto-Glove
|
Questions & Answers (0)
Product Description
Proper Hand Protection is required when working with LPG Forklift Tanks.
Personal Protective Equipment (PPE) is required when replacing forklift propane tanks. Liquid Propane Gas (LPG) is extremely cold and irritates the skin when it makes contact with your hands. Wearing protective gloves is important because your hands must be in direct contact with the tank and the connection points. Having gloves readily available helps protect employees from the risk of injury.
Retracto-Gloves offer a retractable 18" cord to keep the gloves near the tank. The retractor is applied to the mast using two-way tape (included), and the gloves also have hook & loop tape to keep the gloves in place when the truck is in operation. A safety sticker with important guidelines for changing tanks is also provided.
Personal Protective Equipment (PPE) is required when replacing forklift propane tanks. Liquid Propane Gas (LPG) is extremely cold and irritates the skin when it makes contact with your hands. Wearing protective gloves is important because your hands must be in direct contact with the tank and the connection points. Having gloves readily available helps protect employees from the risk of injury.
Retracto-Gloves offer a retractable 18" cord to keep the gloves near the tank. The retractor is applied to the mast using two-way tape (included), and the gloves also have hook & loop tape to keep the gloves in place when the truck is in operation. A safety sticker with important guidelines for changing tanks is also provided.
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | One Size |
Product Details
| Type | Forklift Handling Gloves |
| Color | Orange |
| Cuff Style | Slip-On |
| Closure Type | Slip-On |
| Material | Rubber |
| Finger Style | Full Finger |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 70-1030 |
| Lining Material | Foam |
| Coating Material | PVC |
| Brand | Ideal Warehouse Innovations, Inc. |