Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ironclad

Model # :WBB2300502

MPN #: EXO2-PIG-04-L

Ironclad® EXO2-PIG-04-L Project Impact Gloves, Brown, 1 Pair, L

Product Description
Your project was tougher than you thought it was gonna be, but not as tough as explaining your bloody knuckles. Protect yourself. For the Project Impact gloves, Ironclad pulled out all the stops. This is the first 360 impact protection glove from Ironclad. It features full back-of-hand protection as well as a breathable expansion chamber at the top of the glove. The palm features open cell memory foam pads that absorb impact and vibration when using hand and power tools and the fingertips have even been reinforced to give you maximum durability and extended wear.

Great For:
  • Machinists
  • Flooring
  • Hand & Power Tool Use
  • Construction
  • Installations


PRICE
$24.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

Abrasion Level3
TypeImpact Gloves
ColorBrown
ApplicationMachinists, Flooring, Hand & Power Tool Use, Construction, Installations
SeriesEXO2-PIG
Cuff StyleHook & Loop
Palm MaterialSynthetic Leather
Closure TypeHook & Loop
Finger StyleFull Finger
MaterialSpandex, Synthetic Leather Palm
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberEXO2-PIG-04-L
Lining MaterialUnlined
WaterproofNo
Cut LevelA0
BrandIronclad

Compliance & Certifications

EN 3882131
CertificationsEN 388: 2131