Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135625

MPN #: 17904

Ergodyne® Proflex 925F(x) Standard Dorsal Impact-Reducing Gloves, L, Lime, 1 Pair

Product Description
ProFlex® 925F(x) Standard Dorsal Impact-Reducing Gloves

Features:
  • Full TPR armor + technical foam for max protection
  • Material - Mesh
  • Hi-Vis AX Suede + non-slip dot gripping palm
  • Armortex-reinforced thumb saddle and index finger
  • Hi-vis breathable mesh construction
  • Padded neoprene cuff with reflective binding
  • Pull-on tab with ID space to write wearer's name
  • EN 388: 4121 X P
  • Patented


PRICE
$46.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/4 in
SizeL
Thickness2 in

Product Details

Abrasion Level4
TypeImpact Gloves
ColorGreen
ApplicationOil/Gas Drilling, Extraction & Refining, Mining, Demolition, Cargo Handling
SeriesProFlex 925F(x)
Cuff StylePadded
ProtectionDorsal Protection
Palm MaterialSuede
Closure TypePull On
Finger StyleFull Finger
MaterialNeoprene, Suede Dots
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number17904
WaterproofYes
Coating MaterialAX Suede
BrandErgodyne

Compliance & Certifications

EN 3884121 X P
CertificationsEN 388: 4121 X P