- Recessed Door with Louvered Panel
- Cast Iron Pad-Lockable Handle
- 3-point locking system
- 6"H base/legs which provide access for forklifts; pre-punched holes allow for lagging to the floor
- Heavy duty hinges prevent doors from sagging or warping
- Hook-On-Bins® by Durham® are included, The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments.
Durham Mfg.® Extra HD Bin Storage Cabinet, 126 Red Bins, All-Welded,36-3/16"W x 24-1/8"D x 78"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,809.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-3/16 in |
| Depth | 24-1/8 in |
| Height | 78 in |
| Weight | 450.1 lbs |
| Gauge | 12 ga |
Product Details
| Cabinet Style | Bin Cabinet |
| Color | Gray/Red |
| Door Type | Solid Flush Door |
| Handle Type | Cast Iron |
| Number of Bins | 126 |
| Style | Doors: Bins; Interior: Bins |
| Louvered Panels | Doors, Interior |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Red |
| Package Quantity | 1 |
| Manufacturers Part Number | HDC36-126-1795 |
| Bin Material | Plastic |
| Base Type | Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |