The CanDo® Jelly Expander is great for upper body exercises. The gel-type stretch exerciser is available in 3 configurations with 3 color-coded resistances for each configuration. Expander Single Exerciser - Blue - Heavy.
CanDo® Single Jelly Expander, Blue, Heavy
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 1-1/2 in |
| Weight | 1 lbs |
Product Details
| Material | Gel |
| Package Quantity | 1 |
| Description | Jelly Expander - Single |
| Color | Blue |
| Manufacturers Part Number | 10-0034 |
| Challenge Level | Heavy |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |