Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1878697

Global Industrial™ Expansion Poly Mailers, 13"W x 16"L x 4"D, 2.5 Mil, White, 100/Pack

Product Description
These strong polyethylene mailers protect products from moisture during shipping.

Features:
  • Features a gusseted bottom to allow for thicker items such as binders, books and catalogs
  • Puncture, moisture, tamper and tear resistant
  • High strength seams will keep contents intact even if over-packed
  • The outer surface of the mailer is white and the inner lining is silver
  • Labels, ink and stamps adhere well
  • Self-seal closure with a double perforation tear strip for easy opening


PRICE
$37.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
37.95
Buy 2 units
36.95Save $1.00 (3%)
Buy 3+ units
35.95Save $2.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width13 in
Depth4 in
Thickness2.5 mil

Product Details

TypeExpansion Poly Mailers
Package Quantity100
ColorWhite
Manufacturers Part NumberB1878697
ClosureSelf Seal
BrandGlobal Industrial
RecyclableNo