Features:
- Constructed from 4 Mil polyethylene
- Self-Seal
Model # :WBB3176101
Weights & Dimensions
| Length | 51 in |
| Width | 18 in |
| Thickness | 4 mil |
Product Details
| Type | Long Poly Mailers |
| Package Quantity | 25 |
| Color | White |
| Manufacturers Part Number | B3176101 |
| Closure | Self Seal |
| Brand | Global Industrial |
| Recyclable | Yes |