Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NEOS

Model # :WBB3154474

MPN #: EXGG-2XL

NEOS® Explorer™ GT Insulated Overboots, Cleated Outsole, 2XL, 13"H, Black

Product Description
The NEOS® Explorer™ Insulated overshoe features Glacier Trek™ SPK outsoles with 16 replaceable cleats embedded in the sole to help maintain traction in the harshest winter conditions. The rugged but lightweight outsoles provide excellent slip resistance on ice and snow while the insulation and internal bootie keep your feet warm. A specially formulated rubber keeps these NEOS® flexible, even at sub-zero temperatures. It is designed to be worn right over your everyday footwear and are made from advanced materials to provide an extra level of durability, protection, and performance when operating in the most extreme conditions.. The Glacier Trek™ outsoles are embedded with 32 replaceable stainless-steel spikes per pair to provide unparalleled traction and grip.

Features:
  • 500 denier nylon upper is water and wind resistant to provide maximum protection against wind, rain, and snow
  • Made with an extra wide gusset for easy on and off over work boots and shoes
  • Premium grade foam insulation keeps you warm in frigid temperatures down to -20°F
  • Multi-directional rugged outsole provides maximum traction
  • Hook and loop strap system combined with quick-release buckle and inner bootie deliverer a secure and comfortable fit
  • Tough yet lightweight construction helps prevent foot and leg fatigue with no bulky material to slow you down
  • Multi-purpose design is orthopedic and snowshoe compatible
  • Ideal for construction, surveying, fish and wildlife, farming, and the tough outdoors
  • Temp Rating: -29°C/-20°F
  • Weight: 3.9 lbs


PRICE
$149.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4
Boot Height13 in
Size2XL

Product Details

TypeOverboots
Upper Material500 Denier Nylon
ColorBlack
SeriesExplorer GT
Outsole DesignCleated
StyleMid Calf
InsulatedYes
Insulation TypeFoam
Closure TypePull-On
MaterialNylon
Footwear Sole PatternCleated
Outsole MaterialGlacier Trek
DescriptionExplorerGT Insulated Overboots
GenderUnisex
Package Quantity1 Pair
Manufacturers Part NumberEXGG-2XL
Slip ResistantYes
WaterproofYes
BrandNEOS