Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NEOS

Model # :WBB3154551

MPN #: VNG1-M

NEOS® Voyager GT Overboots, Cleated Outsole, M, 11"H, Black

Product Description
Introducing the NEOS® new Voyager Glacier Trek™. The NEOS® Voyager Glacier Trek replaces the original NEOS® Voyager Stabilizer. The new outsole technology for superior cold weather traction. Built to stand up to the daily abuse of occupational users while providing the performance mandated by explorers in extreme cold weather environments. Glacier Trek™ SPK ice traction cleats are engineered to provide excellent traction while being durable via a non-corrosive heat treated metal that digs into ice and snow with ease. Be sure to tighten the spikes prior to wearing the first time and also after each use.

The Voyager GT Series all-season overboots are designed to be worn right over your everyday footwear and are made from advanced materials to provide an extra level of durability, protection, and performance when operating in the most extreme conditions. The tough yet lightweight 500 denier nylon material is water and wind resistant to provide maximum protection against wind, rain while the Glacier Trek™ outsoles are embedded with 32 replaceable stainless-steel spikes per pair to provide unparalleled traction and grip.

Features:
  • Made with an extra wide gusset for easy on and off over work boots and shoes
  • Multi-directional rugged outsole provides maximum traction
  • Hook and loop strap system combined with quick-release buckle and inner bootie deliverer a secure and comfortable fit
  • Lightweight construction helps prevent foot and leg fatigue with no bulky material to slow you down
  • Multi-purpose design is orthopedic and snowshoe compatible
  • Ideal for construction, surveying, fish and wildlife, farming, and the tough outdoors
  • Upper: 500 Denier Nylon
  • Outsole: Glacier Trek™
  • Temp Rating: -18° C / 0° F
  • Height: 11 in
  • Weight: 2.8 lbs


PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3
Boot Height11 in
SizeM

Product Details

TypeOverboots
Upper Material500 Denier Nylon
ColorBlack
SeriesVoyager GT
Outsole DesignCleated
StyleMid Calf
InsulatedYes
Closure TypePull-On
MaterialNylon
Footwear Sole PatternCleated
Outsole MaterialGlacier Trek
DescriptionVoyager GT Overboots
GenderUnisex
Package Quantity1 Pair
Manufacturers Part NumberVNG1-M
WaterproofYes
BrandNEOS