Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB869921

MPN #: E591

Marathon Motors Explosion Proof Motor, E591, 449TTGS16537, 250HP, 460V, 1800RPM, 3PH, EPFC

Product Description
Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.

PRICE
$43,855.00

1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1800 rpm
Horsepower250 HP
Frame449T
Hertz60 Hz
60 Hertz RPM1800 rpm
Motor RPM 60 Hertz1800 rpm
Enclosure TypeExplosion Proof
Mounting LocationRigid
Voltage460 V
Phase3
Full Load Amps285 A
Manufacturers Part NumberE591
EnclosureEPFC
Service Factor1.15
RPM Range1701-1800 rpm
BrandMarathon Motors
Ambient Temperature40 °C