Marathon Motors Explosion Proof Motor, E583, 445TTGN6597, 125HP, 460V, 1200RPM, 3PH, EPFC
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.
PRICE
$28,229.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2200 lbs |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | NU318 |
Product Details
| 60 Hertz kW | 93.3 kW |
| KVA Code | G |
| IP Code | 54 |
| 60 Hertz RPM | 1200 rpm |
| Motor RPM 60 Hertz | 1200 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | E583 |
| Enclosure | EPFC |
| Service Factor | 1.15 |
| Bearing Drive End | NU318 |
| Brand | Marathon Motors |
| RPM | 1200 rpm |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| Insulation Class | F |
| Horsepower | 125 HP |
| Orientation | Horizontal |
| Frame | 445T |
| Hertz | 60 Hz |
| Starting Type | Across the Line |
| Thermal Protection | Thermostats (Normally Closed) |
| Enclosure Type | Explosion Proof |
| Voltage | 460 V |
| Full Load Efficiency | 95 |
| Full Load Amps | 155 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1101-1200 rpm |
Compliance & Certifications
| CE Approved | N |
| NEMA Design | B |
| UL | UL Listed |