Marathon Motors Explosion Proof Motor, C306, 215TTGS14020, 10HP, 230/460V, 3600RPM, 3PH, EPFC
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.
PRICE
$3,125.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 271 lbs |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 6309 |
Product Details
| 60 Hertz kW | 7.5 kW |
| 50 Hertz Horsepower | 7 1/2 HP |
| 50 Hertz SF | 1.0 |
| KVA Code | G |
| Motor RPM 50 Hertz | 3000 rpm |
| IP Code | 54 |
| 60 Hertz RPM | 3600 rpm |
| Motor RPM 60 Hertz | 3600 rpm |
| 50 Hertz Voltage | 190/380 V |
| 50 Hertz FLE | 0.885 % |
| Mounting Location | C-Face Footless |
| Phase | 3 |
| Manufacturers Part Number | C306 |
| Enclosure | EPFC |
| 50 Hertz Full Load Amps | 22/11 A |
| Service Factor | 1 |
| Bearing Drive End | 6309 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 5.6 kW |
| RPM | 3600/3000 rpm |
| Hazardous Location | EXP PROOF CL I GR D CL II GR F&G T3B |
| Insulation Class | F |
| Horsepower | 10 HP |
| Orientation | Horizontal |
| Frame | 215TC |
| Hertz | 60/50 Hz |
| Starting Type | Line or Inverter |
| Thermal Protection | Thermostats (Normally Closed) |
| Inverter Speed Range | Constant 10:1 |
| Enclosure Type | Explosion Proof |
| Voltage | 230/460 V |
| Full Load Efficiency | 0.902 |
| Full Load Amps | 24/12 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CE Approved | N |
| NEMA Design | B |
| UL | UL Listed |