Marathon Motors Explosion ProofMarathon Motors Explosion Proof Motor, U003A, 145
Write a Review
|
Questions & Answers (0)
Product Description
Marathon Motors Explosion Proof Motor, U003A, 145TTGN1027, 2HP, 208-230/460V, 1800RPM, 3PH, EPFC
Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.
Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.
PRICE
$1,119.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 77 lbs |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 6205 |
Product Details
| 60 Hertz kW | 1.49 kW |
| 50 Hertz Horsepower | 1 1/2 HP |
| 50 Hertz SF | 1.15 |
| KVA Code | M |
| Motor RPM 50 Hertz | 1500 rpm |
| IP Code | 54 |
| 60 Hertz RPM | 1800 rpm |
| Motor RPM 60 Hertz | 1800 rpm |
| 50 Hertz Voltage | 190/380 V |
| 50 Hertz FLE | 82.50 Percent % |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | U003A |
| Enclosure | EPFC |
| 50 Hertz Full Load Amps | 6/3 A |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 1.12 kW |
| RPM | 1800/1500 rpm |
| Hazardous Location | EXP PROOF CL I GR D T2A |
| Insulation Class | F |
| Horsepower | 2 HP |
| Orientation | Horizontal |
| Frame | 145T |
| Hertz | 60/50 Hz |
| Starting Type | Across the Line |
| Enclosure Type | Explosion Proof |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 85.5 |
| Full Load Amps | 6.2-6/3 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CE Approved | N |
| NEMA Design | B |
| UL | UL Listed |