Marathon Explosion Proof Motor, 1/4 HP, 1725 RPM, 115/208-230V, EPNV
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, Explosion Proof Motor, Capacitor Start Induction Run, 1/4 hp, 1725 rpm, 1 speed, 115/208-230v, EPNV, 4.8/2.3-2.4 amp, Selective Counterclockwise, Ball/Ball bearings, Made In the USA
PRICE
$659.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 26 lbs |
| Shaft Diameter | 0.625 |
Product Details
| Efficiency | 65 |
| Horsepower | 1/4 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | Selective Counterclockwise ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Explosion Proof |
| Mounting Location | Rigid Base |
| Voltage | 115/208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 4.8/2.3-2.4 A |
| Manufacturers Part Number | G639 |
| Duty | Continuous |
| Service Factor | 1 |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |