Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3090297

MPN #: EX7217RCQBKRD

Extreme Tools EXQ 17 Drawer Pro Triple Bank Roller,72"W x 30"D x H"44-3/4,Black w/Red Drawer Pulls

Product Description
Extreme Tools®EX Professional Series EX7217RCQ 72 17 Drawer Professional Triple Bank Roller Cabinet, with Quick Release Drawer pulls, has a MASSIVE amount of storage! Our engineers took great care in designing the features you really want. This tool box includes exclusively patented features which cannot be found anywhere else. From double steel wall drawer fronts to a locking security drawer to an 11-gauge steel frame to 300-600* lbs. drawer slides and drawers with extra underside support, we have tried to think of everything a Professional needs. We also included an industrial grade stainless steel work surface so you can work where your tools are. Whether you have screwdrivers and ratchets or a 48 pry bar, there is a place for everything. Plus, we added a locking safety drawer with a coded tubular lock that will keep your person/al items safe and secure. We give you the most for your hard-earned money!

Here are just a few of the innovative features that set our tool boxes apart from the rest:
  • All drawers feature our patented Quick Release color anodized drawer pulls, which are constructed of extruded aluminum
  • Patented double steel wall drawer fronts give greater strength to each drawer and hide interior dents from tools
  • Drawer back panel is specially designed for rigidity to allow the drawer to hold more weight without sagging or flexing.
  • All drawers are fully extendable with super heavy-duty ball bearing slides load rated 300–600 lbs.* per drawer (*drawers with double sets of slides).
  • Frame is constructed from 11 gauge steel for a stronger chassis and supports the use of heavy-duty casters
  • Locking safety drawer keeps your valuables safe even if the rest of your tool box is unlocked
  • NO visible spot welds on our drawer fronts for a clean, Professional look
  • Patented, self-adjusting spring lever latch provides increased security and smoother drawer action
  • Single cylinder lock design for quick access
  • Exclusive modular drawer design allows the drawer configuration to be rotated and arranged to suit your needs
  • Double-channel spot-welded support brackets on the underside of each drawer reinforce the bottom panel and prevent sagging/twisting
  • Top sub-weldment keeps the top of the box rigid and stable.
  • AkzoNobel high gloss powder coat finish is scratch, chemical and stain resistant
  • Upgraded 304 grade,18 gauge stainless steel top work surface comes standard
  • Handle fits either side
  • Six 6 x 2 casters (4 locking swivel and 2 rigid) load rated 950 lbs. each
  • Extra-long drawers and 2 extra deep drawers accommodate hard-to-fit tools
  • Heavy-duty PVC drawer liners are included

Drawer dimensions – Inside Dimensions (W x D x H):
(1) 50 x 27 x 4.5
(1) 50 x 27 x 1.8
(5) 13.75 x 27 x 1.8
(3) 13.75 x 27 x 4.5
(2) 13.75 x 27 x 10
(2) 32.75 x 27 x 1.8
(3) 32.75 x 27 x 4.5

PRICE
$5,299.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height44-3/4 in
Weight1132 lbs
Caster Size6x2 in

Product Details

Assembly RequiredYes
TypeRoller Cabinet
ColorBlack/Red
Number of Drawers17
StyleBottom
Capacity43256
Slide TypeBall Bearing
MaterialSteel
Manufacturers Part NumberEX7217RCQBKRD
BrandExtreme Tools

Warranty

WarrantyLifetime