Extreme Tools RX 19-Drawer Rolling Tool Cabinet, 72"W x 25"D x 47"H, Black with Chrome Trim
Write a Review
|
Questions & Answers (0)
Product Description
Extreme Tools® RX Series RX722519RC-X 72"W x 25"D 19-Drawer Roller Cabinet gives you a huge amount of storage with professional quality. Our roller cabinet features 3 extra-long drawers with additional internal support to provide strength and prevent warping or twisting. Patented self-latching, Quick Release drawer pulls are constructed with all metal components – no plastic to bend or break. Full width drawer pulls are made from polished, anodized aluminum that resists oxidation. Each drawer utilizes full-extension ball bearing slides load rated 150lbs. for single slides and 300lbs. for double slides. We finished the box with AkzoNobel powder coat that resists chemical stains and include heavy-duty PVC drawer liners and a PVC coated MDF work surface to protect your tool box. With super-strong 12-gauge steel construction and casters load rated 900lbs, you can really load it up. This popular roller cabinet is a great value with the assurance of Extreme Tools® quality. Partial - side handle assembly required.
PRICE
$3,699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 25 in |
| Height | 47 in |
| Weight | 661.3 lbs |
| Caster Size | 6 x 2 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | Yes |
| Type | Rolling Tool Cabinet |
| Color | Black/Chrome |
| Series | RX |
| Number of Drawers | 19 |
| Capacity | 37545.8 |
| Slide Type | Ball Bearing |
| Material | Steel |
| Manufacturers Part Number | RX722519RCBKCR-X |
| Drawer Capacity | 150 |
| Locking System | Tubular Coded Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |