Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3090292

MPN #: EX7201HCQBLBK

Extreme Tools EXQ Pro Extreme Power Workstation Hutch, 72"W x 30"D x H"26-3/8, Blue w/Black Handle

Product Description
Extreme Tools®EX Professional Tool Box Series is the ULTIMATE in tool storage. The EX7201HCQ 72 Extreme Power Workstation®Hutch gives you the perfect spot to work! Plug into the built-in power strip, and you are ready to use your power tools or tablet. The large stainless-steel work surface and stainless-steel adjustable shelf resist oxidation, scratches, and stains. Use the powder coated steel peg board side walls and shelf to hold your tools. The Extreme Power Workstation®Hutch along with the 72 17 Drawer Professional Triple Bank Roller Cabinet, with Quick Release drawer pulls, make an incredible combination!

Extreme Tools®72" Extreme Power Workstation®Hutch:
  • Dimensions: 72W x 30D x 26.5H;
  • heavy-duty 304 grade, 18 gauge stainless steel work surface
  • Full-width adjustable 304 grade, 18 gauge stainless steel shelf with built-in 6 outlet power strip
  • AkzoNobel high gloss, powder coat finish
  • No visible spot welds allow for an amazingly smooth, clean look
  • Full-width, polished color anodized aluminum lid handle resists oxidation and looks great for years
  • Roller bearing slides make opening and closing the lid smooth and easy
  • Full-width door stiffener prevents warping and twisting making opening the lid trouble-free
  • Powder coated steel peg board panels on both interior sides of hutch provide extra hanging storage
  • Secure, tubular coded lock and keys allow you to lock up your tools and leave them charging
  • Locks can be keyed to match the roller cabinet
  • Limited Lifetime Warranty


PRICE
$3,149.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height26-3/8 in
Weight360 lbs

Product Details

Assembly RequiredYes
TypeHutch
ColorBlue/Black
StyleTop
Capacity41259
Slide TypeBall Bearing
MaterialSteel
Manufacturers Part NumberEX7201HCQBLBK
BrandExtreme Tools

Warranty

WarrantyLifetime