Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786298

MPN #: 31059216

Ohaus® EXR1203 Explorer™ Precision Balance, 1200g Capacity, 1mg Readability, 100-240V

Product Description
The new Explorer™ EXR series offers an intuitive interface, outstanding weighing performance, and an environmentally friendly design. The new generation Explorer™ establishes a groundbreaking standard for laboratory operations.

Features:
  • Applications: Basic Weighing, Parts Counting, Check Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Totalization, Formulation, Differential, Density Determination, Peak Hold
  • Display: 7-inch TFT 16.7M Color Touch Screen with Glass Overlay
  • Operation: AC Adapter Input: 100-240 VAC 0.5A 50-60 Hz; AC Adapter Output: 12 VDC 1.5A
  • Communication: USB Host (Type A) x 2, USB Device (Type C) x 1, Ethernet (RJ45) x 1, RS232 x 1; Optional Wi-Fi, Bluetooth Dongle
  • Construction: Explorer™ Precision EXR, Metal housing, SST 316 weighing pan, Anti-static glass draftshield, 2 touchless sensors, Terminal status light
  • Design Features: Time Synchronization NTP, Support for HID (Human Interface Device) connection to a computer without the need for drivers, 4 level user management and an internal system log capacity of 100,000 entries, 1000 application sample libraries
  • Calibration: AutoCal™ - Automatic


PRICE
$5,819.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2 in
Width9 in
Height14-5/8 in
Weight Capacity1200 g
Weight16.3 lbs
Readability1 mg
Pan/Platform Size5-1/8" x 5-1/8"
Linearity2 g

Product Details

TypePrecision Balance
DisplayTouch Screen
ColorWhite/Gray
Power SupplyAC
SeriesExplorer
CalibrationAutomatic
Tare RangeTo Capacity by Subtraction
Voltage240 V
Draftshield IncludedYes
Package Quantity1
Manufacturers Part Number31059216
Stabilization Time1.5 Seconds
Repeatability1 g
Legal for TradeNo
BrandOhaus

Warranty

Warranty2 yr