Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786392

MPN #: 30467746

Ohaus® NV622 Navigator™ Portable Balance, 620g Capacity, 0.01g Readability, 110V

Product Description
Ohaus® raises the bar in price-performance ratio with the newly-designed Navigator series which is perfect for general weighing applications in laboratory, industrial and education settings. Ruggedly constructed and multifunctional, the Navigator's a powerful balance that can handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.

Features:
  • Applications: Weighing, Parts Counting, Percent Weighing, Checkweighing
  • Display: Liquid Crystal Display (LCD) with backlight
  • Operation: AC adapter (included) or 4 C batteries (not included)
  • Communication: RS232, USB, or Ethernet (available as accessories)
  • Construction: ABS housing, stainless steel pan, transportation lock, slip-resistant and adjustable feet, leveling bubble
  • Design Features: Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings


PRICE
$749.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/8 in
Width8 in
Height2-13/16 in
Weight Capacity620 g
Weight2 lbs
Readability0.01 g
Unit of Measurementozt, dwt, N, gr, g, lb, ct, oz, lb:oz
Platform Diameter5-11/16 in
Pan/Platform Size5-11/16
Linearity0.02 g

Product Details

DisplayBacklit LCD
Manufacturers Part Number30467746
BrandOhaus
TypePortable Balance
ColorWhite
SeriesNavigator
Tare RangeTo Capacity by Subtraction
Voltage110 V
Draftshield IncludedNo
Package Quantity1
Battery Life Hours270 Hours with Disposable Batteries
Stabilization Time1.5 Seconds
Repeatability0.02 g g
Legal for TradeNo

Warranty

Warranty1 yr