Model # :WBM1471041
MPN #: RH300
Extech RH300 Psychrometer, Digital
Write a Review
Questions & Answers (0)
Extech RH300 Digital Psychrometer
Specifications
Product Details
| Manufacturers Part Number | RH300 |
Related Products
Extech CG204 Coating Thickness Tester Extech CG204 Coating Thickness Tester is a portable meter designed for non-invasive coating thickness measurements. The CG204 uses two measurement methods: magnetic induction (for ferrous metal substrates) and eddy current (for non-ferrous metal substrates). The meter is easily configured using the intuitive push-button programming menu. Five film reference samples and two metal substrates are provided. The meter is also equipped with a USB PC interface port and PC software.
Extech 461995 Combination Tachometer with Laser Tachometer memory stores last, max and min readings. Provides wide RPM (photo and contact) and Linear Surface Speed (contact) measurements. Accurate to 0.05% with max resolution of 0.1 rpm in either photo or contact mode.
Extech HD350 Pitot tube and anemometer diff manometer Large LCD display with backlighting. Zero function for offset correction or measurement. Store/Recall up to 99 readings in each mode. USB port includes software.
Extech Line Separator 480172 Extech Line Splitters, 3 PRONG Allows any clamp meter to measure AC current on a 2-wire or 3-wire power cord to 15 A without the need to cut off the plug and separate the conductors. Plugging the power connector into the line splitter separates the hot/live conductor from the neutral (and ground). Two clamp positions: x1 for direct readings and x10 for actual reading multiplied by 10.
Extech PRT200 Non-Contact Phase Sequence Tester. 75to 1000VAC (45-65Hz) The Extech PRT200 Checks phase sequence and phase status. It tests from 75 to 1000VAC (45-65Hz) with LED and audible indication. LEDs indicate phase orientation (clockwise or counter-clockwise) and whether each phase is live. A beeper sounds intermittently when correct phase is detected and continuously if phase is reversed. Durable housing with back cover magnet for attachment to an AC distribution panel for easy measurement. LED brightness is adjustable. Includes fully insulated alligator clips with wide jaws.