Extech 365510 Stopwatch/Clock Digital
Questions & Answers (0)
Extech 365510 Stopwatch/Clock Digital
Specifications
Product Details
| Series | Latest |
| Manufacturers Part Number | 365510 |
| Type | Measurement tool |
| Package Quantity | 1 |
| Brand | Extech |
Related Products
The Milwaukee 10-1000V Dual Range Voltage Detector is the first Non-Contact Voltage Detector with the ability to Light Up, Detect, and Differentiate Automatically. The expanded sensitivity range of 10-49V offers the ability to detect voltage in common systems that would normally go undetected when using a standard voltage detector. These systems include: LED Lighting, Fire Detection & Suppression Systems, HVAC Controls, and Security & Access Controls, along with many others. The 10-1000V Dual Range Voltage Detector not only detects, but also differentiates 10-49V from the standard voltage ...
Starter 300C Conductivity Portable, TDS, 00.0 μS/cm – 199.9 mS/cm;0 – 100°C;0.1 mg/L – 199.9 g/L, Convenient Portable pH Meter, ABS housing, wrist strap, Automatic temperature compensation, adjustable temperature coefficient. Features: Applications: Conductivity, total dissolved solids (TDS) measurement Display: Liquid crystal display (LCD) Operation: 4 AAA batteries (included) Design Features: Automatic temperature compensation, adjustable temperature coefficient
Features: Simple, versatile, and user-friendly design Rugged, compact, and splash proof copper housing Three operation modes available: CW (Continuous wave output), Pulse and Off modes Continuous wave output mode (CW) for steady fault illumination Pulse mode helps to locate faults under high ambient light conditions Support 2.5mm connectors (for PC/FC/SC/ST) The button switch permits easy one handed operation Handy, pocket pen design 2 AAA-size alkaline batteries provide 50 hours of continuous operation
The Triplett CTX30 Quickly traces various types of unenergized cable including electrical wire, twisted pair, LAN, multi-conductor, telephone, alarm and others. It features insulated probe tip to prevent short circuits, adjustable sensitivity, audible and visual notification, and Tip/Ring/Continuity testing. Includes RJ11 and Alligator clip connectors.
Get increased versatility and safety from your test leads. Introducing the Fluke TP175 TwistGuard Test Probes with 2mm Diameter Probe Tips '€"the only test leads in the world with adjustable length test tips for use in different measurement environments.