Shows the Operating Costs of your Household Appliances. Accurate within 2%. Large LCD Display. Calculates Costs and Forecasts by Week, Month, Year. Built-In Battery Backup. Displays Eight Critical Units of Measure.
Gardner Bender Manual Ranging Clamp Meter, 4 Function/ 8 Range. Gardner Bender clamp meters test AC Current, AC Voltage, DC Voltage, Resistance and Continuity. Features: Manual and autoranging styles Easy-to-read displays All testers include test leads and operating instructions Data Hold Function AC Current Accuracy:600A
Gardner Bender FTS-250R Upperhand Steel Fishtape w/Rubber Grips, 250' X 1/8" X 060" GBs series of UpperHand fish tapes has improved traditional hand fishing with the first ergonomic fish tape in the industry. The improved design is manufactured with impact-resistant ABS and nylon resins and includes a full, wrap-around interior ring to increase durability. The UpperHand series is backed by an industry leading 5-year limited warranty. Features: Exclusive Ergonomic Handle reduces wrist strain. Exclusive Comfort Formed Grip reduces forearm strain. Exclusive cushioned Rubber Hand Grips for ...
When you're ready to add a multi-meter to your toolbox this Gardner Bender auto-ranging unit is a great place to start. This multimeter features a rubber housing that provides a steadfast comfortable grip while wrap-around lead holders keep leads at the ready. Snap-in probes spaced to fit a standard outlet provide quick and easy testing with one hand. This unit is engineered with seven testing functions; AC Voltage to 500V, DC Voltage to 600V, Resistance to 20 meg Ohms, Diode, Continuity (includes audible indication), Temperature Probe (32 to 482 degrees F) and Battery Testing for 1.5 V ...